- B3 Gear Style
- 14.5° Pressure Angle
- 65 Teeth
- 10 Diametral Pitch
- 6.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 6.7 in |
| Material | Cast Iron |
| Bore Dia. [Min] | 7/8 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Pitch Dia. | 6.5 in |
| Torque at 200 RPM | 453.78 lb/in |
| Keyway | w/o Keyway |
| Class | 6 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 0.875 in |
| Face Width | 1 in |
| AGMA Quality | 6 |
| Style | Spoke Style |
| Hub O.D. | 2.5 in |
| Set Screw Size | N/A |
| No. of Teeth | 65 |
| Bore Size | 0.875 in |
| Hub Dia. | 2 1/2 in |
| Pitch Diameter | 6.5 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 10 |
| Gear Style | B3 |
| Torque at 1800 RPM | 169.8174 lb/in |
| Origin | Reborable |
| Torque at 300 RPM | 407.5617 lb/in |
| Outside Dia. | 6.7 in |
| Torque at 1200 RPM | 221.1127 lb/in |
| Type | B3 |
| Pitch Diameter [Min] | 6.5 in |
| Finished Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.563 in |
| Length Through Bore | 1.875 in |
| Set Screw | No |
| Bore Dia. [Max] | 1 7/16 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Torque at 600 RPM | 318.2762 lb/in |
| Hub Projection | 0.875 in |
| Torque at 900 RPM | 259.8031 lb/in |
| O.D. | 6.7 in |
| Weight | 5.48 LB |
| EAN or UPC | 697950056470 |

