- B3 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 10 Diametral Pitch
- 7.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Origin | Reborable |
| Diametral Pitch | 10 |
| Torque at 200 RPM | 951.6775 lb/in |
| Finished Bore Size | 0.875 in |
| Bore Size | 0.875 in |
| Inch/Metric | Inch |
| Type | B3 |
| Pitch Diameter | 7.2 in |
| Hub O.D. | 2.875 in |
| Bore Dia. [Min] | 7/8 in |
| Torque at 1800 RPM | 237.3942 lb/in |
| Torque at 300 RPM | 798.3167 lb/in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.75 in |
| Bore Dia. [Max] | 1 7/16 in |
| Pitch Dia. | 7.2 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 328.2552 lb/in |
| Gear Style | B3 |
| Set Screw | No |
| O.D. | 7.4 in |
| Hub Dia. | 2 7/8 in |
| Length Through Bore | 1.875 in |
| Face Width | 1 in |
| Pitch Diameter [Min] | 7.2 in |
| No. of Teeth | 72 |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 542.015 lb/in |
| Outside Dia. [Min] | 7.4 in |
| Bore Size [Min] | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.4 in |
| Hub Projection | 0.875 in |
| Material Internal Use | Cast Iron |
| Style | Spoke Style |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 900 RPM | 406.8614 lb/in |
| Weight | 6.3 LB |
| EAN or UPC | 697950056494 |

