- B3 Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 10 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.563 in |
| Hub Projection | 0.875 in |
| O.D. | 8.2 in |
| Face Width | 1 in |
| Bore Size [Min] | 0.875 in |
| Finished Bore Size | 0.875 in |
| Bore Dia. [Max] | 1 7/16 in |
| Set Screw | No |
| Origin | Reborable |
| Material Internal Use | Cast Iron |
| Torque at 600 RPM | 542.015 lb/in |
| Inch/Metric | Inch |
| Length Through Bore | 1.875 in |
| Torque at 1800 RPM | 237.3942 lb/in |
| Material | Cast Iron |
| Keyway | w/o Keyway |
| Pitch Dia. | 8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Torque at 1200 RPM | 328.2552 lb/in |
| Outside Dia. | 8.2 in |
| Style | Spoke Style |
| AGMA Quality | 6 |
| Type | B3 |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 7/8 in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 10 |
| Outside Dia. [Min] | 8.2 in |
| Gear Style | B3 |
| Class | 6 |
| Torque at 200 RPM | 951.6775 lb/in |
| Hub Style | B |
| Pitch Diameter | 8 in |
| Hub Dia. | 2.4845 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 798.3167 lb/in |
| No. of Teeth | 80 |
| Torque at 900 RPM | 406.8614 lb/in |
| Pitch Diameter [Min] | 8 in |
| Material External Use | Cast Iron |
| Hub O.D. | 2.5 in |
| Weight | 7.02 LB |
| EAN or UPC | 697950056517 |

