- B3 Gear Style
- 14.5° Pressure Angle
- 95 Teeth
- 10 Diametral Pitch
- 9.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 1200 RPM | 328.2552 lb/in |
| Torque at 600 RPM | 542.015 lb/in |
| Bore Size [Max] | 1.563 in |
| Diametral Pitch | 10 |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 9.5 in |
| O.D. | 9.7 in |
| Length Through Bore | 1.875 in |
| Material External Use | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 9.7 in |
| Torque at 1800 RPM | 237.394 lb/in |
| Bore Size | 0.875 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 9.5 in |
| Hub Projection | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Hub Style | B |
| Hub Dia. | 2.4845 in |
| Style | Spoke Style |
| Torque at 900 RPM | 406.8614 lb/in |
| No. of Teeth | 95 |
| Gear Style | B3 |
| Class | 6 |
| Bore Dia. [Min] | 7/8 in |
| Face Width | 1 in |
| Material | Cast Iron |
| Pitch Dia. | 9.5 in |
| Type | B3 |
| Origin | Reborable |
| Material Internal Use | Cast Iron |
| Torque at 300 RPM | 798.3167 lb/in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 951.6775 lb/in |
| Set Screw | No |
| Outside Dia. | 9.7 in |
| Bore Dia. [Max] | 1 7/16 in |
| Finished Bore Size | 0.875 in |
| Hub O.D. | 2.5 in |
| Weight | 8.12 LB |
| EAN or UPC | 697950056555 |

