- Tool Bag
description
- This is a kit bag with 11 pouches
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Material | PVC |
| Hardened Teeth | Without Hardened Teeth |
| No. of Pouches | 11 |
| Weight | 0.61 LB |
| EAN or UPC | 697950134796 |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Material | PVC |
| Hardened Teeth | Without Hardened Teeth |
| No. of Pouches | 11 |
| Weight | 0.61 LB |
| EAN or UPC | 697950134796 |