- B3 Gear Style
- 14.5° Pressure Angle
- 102 Teeth
- 12 Diametral Pitch
- 8.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 0.75 in |
| Hub Projection | 0.75 in |
| Style | Spoke Style |
| Torque at 300 RPM | 457.9817 lb/in |
| Origin | Reborable |
| Inch/Metric | Inch |
| No. of Teeth | 102 |
| Outside Dia. [Min] | 8.66 in |
| Diametral Pitch | 12 |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 8.5 in |
| Class | 6 |
| Bore Size | 0.750 in |
| Torque at 1800 RPM | 143.207 lb/in |
| Gear Style | B3 |
| Bore Dia. [Max] | 1 11/16 in |
| Hub O.D. | 2.75 in |
| Material | Cast Iron |
| Hub Dia. | 2.7345 in |
| Length Through Bore | 1.5 in |
| Material External Use | Cast Iron |
| Type | B3 |
| Set Screw Size | N/A |
| Torque at 200 RPM | 542.015 lb/in |
| Face Width | 0.75 in |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 318.2762 lb/in |
| Set Screw | No |
| Finished Bore Size | 0.75 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 244.3969 lb/in |
| Material Internal Use | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter [Min] | 8.5 in |
| O.D. | 8.667 in |
| Pitch Dia. | 8.5 in |
| Torque at 1200 RPM | 198.0035 lb/in |
| Hub Style | B |
| Bore Dia. [Min] | 3/4 in |
| Keyway | w/o Keyway |
| Outside Dia. | 8.66 in |
| Weight | 5.9 LB |
| EAN or UPC | 697950057149 |

