- B3 Gear Style
- 14.5° Pressure Angle
- 112 Teeth
- 12 Diametral Pitch
- 9.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 112 |
| Pitch Diameter [Min] | 9.333 in |
| Class | 6 |
| Outside Dia. | 9.5 in |
| Origin | Reborable |
| Material | Cast Iron |
| Gear Style | B3 |
| Diametral Pitch | 12 |
| Torque at 600 RPM | 318.2762 lb/in |
| Bore Size [Max] | 1.688 in |
| Bore Size [Min] | 0.75 in |
| Keyway | w/o Keyway |
| Pitch Dia. | 9.333 in |
| O.D. | 9.5 in |
| AGMA Quality | 6 |
| Hub Projection | 0.75 in |
| Hub Style | B |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 9.333 in |
| Style | Spoke Style |
| Torque at 1800 RPM | 143.207 lb/in |
| Type | B3 |
| Hub Dia. | 2.7345 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Torque at 900 RPM | 244.3969 lb/in |
| Torque at 200 RPM | 542.015 lb/in |
| Material External Use | Cast Iron |
| Face Width | 0.75 in |
| Bore Dia. [Max] | 1 11/16 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 198.0035 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Bore Size | 0.750 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Torque at 300 RPM | 457.9817 lb/in |
| Hub O.D. | 2.75 in |
| Outside Dia. [Min] | 9.5 in |
| Finished Bore Size | 0.75 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 1.5 in |
| Weight | 6.4 LB |
| EAN or UPC | 697950057163 |

