- B3 Gear Style
- 14.5° Pressure Angle
- 126 Teeth
- 12 Diametral Pitch
- 2.6874 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 126 |
| Bore Size | 0.875 in |
| Gear Style | B3 |
| Class | 6 |
| Set Screw | No |
| Face Width | 0.75 in |
| Bore Dia. [Min] | 7/8 in |
| Finished Bore Size | 0.875 in |
| Outside Dia. | 10.66 in |
| Length Through Bore | 1.5 in |
| Torque at 600 RPM | 386.5533 lb/in |
| Bore Size [Max] | 1.813 in |
| Pitch Diameter | 10.5 in |
| Origin | Reborable |
| Torque at 900 RPM | 285.0131 lb/in |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 609.2416 lb/in |
| Torque at 1800 RPM | 154.411 lb/in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.75 in |
| Outside Dia. [Min] | 10.66 in |
| Bore Size [Min] | 0.875 in |
| O.D. | 10.667 in |
| Material External Use | Cast Iron |
| Pitch Diameter [Min] | 2.6874 in |
| Torque at 1200 RPM | 219.5371 lb/in |
| Bore Dia. [Max] | 1 13/16 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Hub O.D. | 3 in |
| Diametral Pitch | 12 |
| Material Internal Use | Cast Iron |
| Hub Dia. | 2.9845 in |
| Style | Spoke Style |
| Pitch Dia. | 10.5 in |
| Type | B3 |
| Torque at 200 RPM | 746.8463 lb/in |
| Hub Style | B |
| Material | Cast Iron |
| Weight | 8.4 LB |
| EAN or UPC | 697950057194 |

