- B3 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 12 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.875 in |
| Face Width | 0.75 in |
| Length Through Bore | 1.75 in |
| Torque at 200 RPM | 746.8463 lb/in |
| Bore Size [Min] | 0.875 in |
| Bore Dia. [Min] | 7/8 in |
| Type | B3 |
| Torque at 1800 RPM | 154.411 lb/in |
| Diametral Pitch | 12 |
| Hub Style | B |
| Torque at 300 RPM | 609.2416 lb/in |
| Origin | Reborable |
| Hub Dia. | 2.9845 in |
| Bore Size [Max] | 1.813 in |
| Torque at 900 RPM | 285.0131 lb/in |
| O.D. | 12.167 in |
| Style | Spoke Style |
| Gear Style | B3 |
| Pitch Diameter [Min] | 12 in |
| Class | 6 |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 12.17 in |
| Bore Dia. [Max] | 1 13/16 in |
| Hub O.D. | 3 in |
| Pitch Diameter | 12 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Finished Bore Size | 0.875 in |
| AGMA Quality | 6 |
| Pitch Dia. | 12 in |
| Torque at 1200 RPM | 219.5371 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Cast Iron |
| No. of Teeth | 144 |
| Material Internal Use | Cast Iron |
| Torque at 600 RPM | 386.5533 lb/in |
| Material | Cast Iron |
| Hub Projection | 1 in |
| Set Screw | No |
| Keyway | w/o Keyway |
| Outside Dia. | 12.17 in |
| Weight | 9.8 LB |
| EAN or UPC | 697950057217 |

