- B3 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 12 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.563 in |
| Gear Style | B3 |
| Type | B3 |
| Bore Type | Finished Bore |
| Outside Dia. | 7.17 in |
| Hub Style | B |
| Face Width | 0.75 in |
| Material Internal Use | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.5 in |
| Material External Use | Cast Iron |
| Finished Bore Size | 0.75 in |
| Material | Cast Iron |
| Torque at 600 RPM | 318.2762 lb/in |
| Hub Dia. | 2.4845 in |
| Diametral Pitch | 12 |
| Bore Size | 0.750 in |
| Outside Dia. [Min] | 7.17 in |
| Set Screw | No |
| O.D. | 7.167 in |
| Style | Spoke Style |
| Torque at 300 RPM | 457.9817 lb/in |
| No. of Teeth | 84 |
| Pitch Dia. | 7 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/4 in |
| Hub Projection | 0.75 in |
| Pitch Diameter [Min] | 7 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 143.2068 lb/in |
| Torque at 1200 RPM | 198.0035 lb/in |
| Origin | Reborable |
| Class | 6 |
| Bore Dia. [Max] | 1 7/16 in |
| Torque at 900 RPM | 244.3969 lb/in |
| Bore Size [Min] | 0.75 in |
| Keyway | w/o Keyway |
| Hub O.D. | 2.5 in |
| Torque at 200 RPM | 542.015 lb/in |
| Pitch Diameter | 7 in |
| Weight | 4.4 LB |
| EAN or UPC | 697950057118 |

