- B3 Gear Style
- 14.5° Pressure Angle
- 90 Teeth
- 12 Diametral Pitch
- 7.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 90 |
| Material Internal Use | Cast Iron |
| AGMA Quality | 6 |
| O.D. | 7.667 in |
| Class | 6 |
| Diametral Pitch | 12 |
| Face Width | 0.75 in |
| Inch/Metric | Inch |
| Pitch Diameter | 7.5 in |
| Bore Size [Max] | 1.688 in |
| Origin | Reborable |
| Torque at 200 RPM | 542.015 lb/in |
| Type | B3 |
| Pitch Dia. | 7.5 in |
| Outside Dia. | 7.66 in |
| Torque at 600 RPM | 318.2762 lb/in |
| Bore Type | Finished Bore |
| Length Through Bore | 1.5 in |
| Set Screw Size | N/A |
| Style | Spoke Style |
| Bore Dia. [Min] | 3/4 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 900 RPM | 244.3969 lb/in |
| Hub O.D. | 2.75 in |
| Material | Cast Iron |
| Torque at 300 RPM | 457.9817 lb/in |
| Outside Dia. [Min] | 7.66 in |
| Torque at 1200 RPM | 198.0035 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 1 11/16 in |
| Torque at 1800 RPM | 143.2068 lb/in |
| Pitch Diameter [Min] | 7.5 in |
| Hub Projection | 0.75 in |
| Finished Bore Size | 0.75 in |
| Gear Style | B3 |
| Material External Use | Cast Iron |
| Bore Size [Min] | 0.75 in |
| Bore Size | 0.750 in |
| Hub Style | B |
| Hub Dia. | 2.7345 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 5.2 LB |
| EAN or UPC | 697950057125 |

