- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 12 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 8 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.75 in |
| Pitch Diameter [Min] | 8 in |
| Length Through Bore | 1.5 in |
| Outside Dia. [Min] | 8.17 in |
| Bore Size | 0.750 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Style | Spoke Style |
| Torque at 200 RPM | 542.015 lb/in |
| Bore Dia. [Min] | 3/4 in |
| O.D. | 8.167 in |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Bore Dia. [Max] | 1 11/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 318.2762 lb/in |
| Diametral Pitch | 12 |
| Outside Dia. | 8.17 in |
| Hub Dia. | 2.7345 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 198.0035 lb/in |
| Type | B3 |
| Torque at 900 RPM | 244.3969 lb/in |
| No. of Teeth | 96 |
| Gear Style | B3 |
| Class | 6 |
| Torque at 300 RPM | 457.9817 lb/in |
| Torque at 1800 RPM | 143.2068 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 8 in |
| Bore Size [Max] | 1.688 in |
| Bore Size [Min] | 0.75 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Face Width | 0.75 in |
| Finished Bore Size | 0.75 in |
| Hub O.D. | 2.75 in |
| Weight | 5.9 LB |
| EAN or UPC | 697950057132 |

