- B3 Gear Style
- 14.5° Pressure Angle
- 112 Teeth
- 16 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 95.06271 lb/in |
| Torque at 300 RPM | 207.9825 lb/in |
| Outside Dia. | 7.125 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.625 in |
| Length Through Bore | 1.125 in |
| Pitch Dia. | 7 in |
| Material Internal Use | Cast Iron |
| Outside Dia. [Min] | 7.125 in |
| Bore Size | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| Hub O.D. | 2.5 in |
| Hub Dia. | 2.4845 in |
| AGMA Quality | 6 |
| Diametral Pitch | 16 |
| Bore Size [Max] | 1.563 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Face Width | 0.5 in |
| Material External Use | Cast Iron |
| Bore Dia. [Max] | 1 7/16 in |
| Bore Size [Min] | 0.625 in |
| Pitch Diameter | 7 in |
| Torque at 600 RPM | 150.2096 lb/in |
| Gear Style | B3 |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 114.8456 lb/in |
| Class | 6 |
| Type | B3 |
| Hub Style | B |
| Pitch Diameter [Min] | 7 in |
| Torque at 1800 RPM | 69.67764 lb/in |
| Torque at 200 RPM | 236.3438 lb/in |
| No. of Teeth | 112 |
| Origin | Reborable |
| Set Screw Size | N/A |
| Material | Cast Iron |
| O.D. | 7.125 in |
| Finished Bore Size | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Spoke Style |
| Set Screw | No |
| Weight | 3.36 LB |
| EAN or UPC | 697950057750 |

