- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 16 Diametral Pitch
- 7.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| No. of Teeth | 120 |
| Style | Spoke Style |
| Hub O.D. | 2.5 in |
| Material External Use | Cast Iron |
| O.D. | 7.625 in |
| Keyway | w/o Keyway |
| Material | Cast Iron |
| Face Width | 0.5 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Finished Bore Size | 0.625 in |
| Pitch Diameter | 7.5 in |
| Type | B3 |
| Class | 6 |
| Bore Dia. [Max] | 1 7/16 in |
| Bore Size [Min] | 0.625 in |
| Torque at 300 RPM | 262.6042 lb/in |
| Origin | Reborable |
| Torque at 1800 RPM | 75.63 lb/in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 7.625 in |
| Torque at 200 RPM | 315.125 lb/in |
| Hub Style | B |
| Bore Type | Finished Bore |
| Outside Dia. | 7.625 in |
| Bore Size [Max] | 1.563 in |
| Hub Dia. | 2.4845 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 16 |
| Material Internal Use | Cast Iron |
| Hub Projection | 0.625 in |
| Torque at 900 RPM | 131.6522 lb/in |
| Bore Size | 0.625 in |
| Gear Style | B3 |
| Torque at 1200 RPM | 106.6173 lb/in |
| Pitch Diameter [Min] | 7.5 in |
| Bore Dia. [Min] | 5/8 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 7.5 in |
| Length Through Bore | 1.125 in |
| Torque at 600 RPM | 176.47 lb/in |
| Weight | 3.5 LB |
| EAN or UPC | 697950057767 |

