- B3 Gear Style
- 14.5° Pressure Angle
- 128 Teeth
- 16 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B3 |
| Bore Size | 0.625 in |
| Bore Dia. [Max] | 1 7/16 in |
| Hub O.D. | 2.5 in |
| Material Internal Use | Cast Iron |
| Pitch Diameter [Min] | 8 in |
| Finished Bore Size | 0.625 in |
| Gear Style | B3 |
| Pitch Dia. | 8 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Spoke Style |
| Hub Style | B |
| Pitch Diameter | 8 in |
| O.D. | 8.125 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 262.6042 lb/in |
| No. of Teeth | 128 |
| Hub Projection | 0.625 in |
| Torque at 1800 RPM | 75.63 lb/in |
| Length Through Bore | 1.125 in |
| Origin | Reborable |
| Bore Dia. [Min] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Outside Dia. | 8.125 in |
| Set Screw | No |
| Material | Cast Iron |
| Outside Dia. [Min] | 8.125 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.563 in |
| Diametral Pitch | 16 |
| Torque at 600 RPM | 176.47 lb/in |
| Torque at 900 RPM | 131.6522 lb/in |
| Material External Use | Cast Iron |
| Torque at 1200 RPM | 106.6173 lb/in |
| Torque at 200 RPM | 315.125 lb/in |
| Hub Dia. | 2.4845 in |
| Face Width | 0.5 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950057774 |

