- B3 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 16 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 9 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Torque at 200 RPM | 315.125 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Pitch Diameter | 9 in |
| Face Width | 0.5 in |
| Torque at 1200 RPM | 106.6173 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Spoke Style |
| Bore Size | 0.625 in |
| Gear Style | B3 |
| Pitch Diameter [Min] | 9 in |
| AGMA Quality | 6 |
| Bore Size [Min] | 0.625 in |
| Type | B3 |
| Torque at 900 RPM | 131.6522 lb/in |
| Diametral Pitch | 16 |
| Material External Use | Cast Iron |
| Keyway | w/o Keyway |
| No. of Teeth | 144 |
| Length Through Bore | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 9.125 in |
| Bore Dia. [Max] | 1 11/16 in |
| Hub Dia. | 2.7345 in |
| Set Screw | No |
| Hub O.D. | 2.75 in |
| Torque at 600 RPM | 176.47 lb/in |
| Hub Style | B |
| Finished Bore Size | 0.625 in |
| Hub Projection | 0.75 in |
| O.D. | 9.125 in |
| Set Screw Size | N/A |
| Class | 6 |
| Bore Size [Max] | 1.688 in |
| Material | Cast Iron |
| Torque at 300 RPM | 262.6042 lb/in |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 75.63 lb/in |
| Outside Dia. [Min] | 9.125 in |
| Weight | 4.96 LB |
| EAN or UPC | 697950057798 |

