- B3 Gear Style
- 14.5° Pressure Angle
- 160 Teeth
- 16 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 130.952 lb/in |
| Outside Dia. | 10.125 in |
| Class | 6 |
| Bore Dia. [Max] | 1 11/16 in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 0.5 in |
| Origin | Reborable |
| Material Internal Use | Cast Iron |
| Bore Size | 0.625 in |
| Outside Dia. [Min] | 10.125 in |
| Torque at 1800 RPM | 80.18181 lb/in |
| Hub O.D. | 2.75 in |
| Bore Type | Finished Bore |
| Type | B3 |
| AGMA Quality | 6 |
| Style | Spoke Style |
| Torque at 200 RPM | 381.3012 lb/in |
| Hub Projection | 0.75 in |
| Torque at 1200 RPM | 113.9702 lb/in |
| Torque at 300 RPM | 310.9233 lb/in |
| O.D. | 10.125 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Bore Dia. [Min] | 5/8 in |
| Pitch Dia. | 10 in |
| Hub Dia. | 2.7345 in |
| Torque at 600 RPM | 186.9742 lb/in |
| Bore Size [Min] | 0.625 in |
| Material External Use | Cast Iron |
| Pitch Diameter [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Finished Bore Size | 0.625 in |
| Inch/Metric | Inch |
| Gear Style | B3 |
| Bore Size [Max] | 1.688 in |
| Hub Style | B |
| No. of Teeth | 160 |
| Pitch Diameter | 10 in |
| Diametral Pitch | 16 |
| Length Through Bore | 1.25 in |
| Weight | 5.2 LB |
| EAN or UPC | 697950057811 |

