- B3 Gear Style
- 14.5° Pressure Angle
- 192 Teeth
- 16 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 12 in |
| Bore Size | 0.625 in |
| Outside Dia. | 12.125 in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 12 in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 200 RPM | 381.3012 lb/in |
| AGMA Quality | 6 |
| Style | Spoke Style |
| Type | B3 |
| Hub Style | B |
| Material External Use | Cast Iron |
| Diametral Pitch | 16 |
| Bore Size [Max] | 1.688 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Torque at 600 RPM | 186.9742 lb/in |
| Class | 6 |
| Set Screw | No |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| Hub Dia. | 2.7345 in |
| Torque at 300 RPM | 310.9233 lb/in |
| Pitch Diameter | 12 in |
| Gear Style | B3 |
| Bore Dia. [Max] | 1 11/16 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 12.125 in |
| Face Width | 0.5 in |
| Hub O.D. | 2.75 in |
| Material | Cast Iron |
| Bore Size [Min] | 0.625 in |
| Length Through Bore | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 12.125 in |
| Finished Bore Size | 0.625 in |
| Hub Projection | 0.75 in |
| Torque at 1800 RPM | 80.18181 lb/in |
| No. of Teeth | 192 |
| Torque at 900 RPM | 130.952 lb/in |
| Torque at 1200 RPM | 113.9702 lb/in |
| Keyway | w/o Keyway |
| Weight | 8.12 LB |
| EAN or UPC | 697950057842 |

