- Reborable Cast Iron Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 54 Teeth
- 3 3/8" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Material | Cast Iron |
| Bore Size | 0.500 in |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Diametral Pitch | 16 |
| Torque at 600 RPM | 150.2096 lb/in |
| Pitch Diameter | 3.375 in |
| Torque at 300 RPM | 207.9825 lb/in |
| Outside Dia. | 3.5 in |
| Hub Dia. | 1 1/4 in |
| Torque at 900 RPM | 114.8456 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.000 in |
| Torque at 1200 RPM | 95.06271 lb/in |
| No. of Teeth | 54 |
| Torque at 200 RPM | 236.3438 lb/in |
| Outside Dia. [Min] | 3.5 in |
| Set Screw Size | N/A |
| Set Screw | No |
| Torque at 1800 RPM | 69.67764 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.04 LB |
| EAN or UPC | 697950057545 |

