- B3 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 16 Diametral Pitch
- 5.25 in Pitch Diameter
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Hub Dia. | 2.2345 in |
| Gear Style | B3 |
| Pitch Dia. | 5.25 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Style | Spoke Style |
| Bore Size | 0.625 in |
| Type | B3 |
| Hub Projection | 0.625 in |
| Material External Use | Cast Iron |
| No. of Teeth | 84 |
| O.D. | 5.375 in |
| Pitch Diameter | 5.250 in |
| Pitch Diameter [Min] | 5.25 in |
| Outside Dia. [Min] | 5.375 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Hub O.D. | 2.25 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Face Width | 0.5 in |
| Class | 6 |
| Bore Dia. [Min] | 5/8 in |
| Length Through Bore | 1.125 in |
| Bore Size [Max] | 1.375 in |
| Bore Dia. [Max] | 1 3/8 in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 16 |
| Weight | 2.5 LB |
| EAN or UPC | 697950057675 |

