- Tool Bag
description
- This is a kit bag with 5 pouches
| Hardened Teeth | Without Hardened Teeth |
| Material | PVC |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| No. of Pouches | 5 |
| Weight | 0.17 LB |
| EAN or UPC | 697950134864 |
| Hardened Teeth | Without Hardened Teeth |
| Material | PVC |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| No. of Pouches | 5 |
| Weight | 0.17 LB |
| EAN or UPC | 697950134864 |