- B3 Gear Style
- 14.5° Pressure Angle
- 140 Teeth
- 20 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 7.1 in |
| Length Through Bore | 0.875 in |
| O.D. | 7.1 in |
| Material | Cast Iron |
| Set Screw | No |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 96.63834 lb/in |
| No. of Teeth | 140 |
| Torque at 200 RPM | 167.0163 lb/in |
| Bore Dia. [Max] | 1 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.5 in |
| Torque at 1800 RPM | 44.1175 lb/in |
| Hub O.D. | 1.75 in |
| Diametral Pitch | 20 |
| Finished Bore Size | 0.5 in |
| Bore Size | 0.500 in |
| Pitch Diameter | 7 in |
| Bore Dia. [Min] | 1/2 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 138.655 lb/in |
| Pitch Diameter [Min] | 7 in |
| Torque at 900 RPM | 74.22945 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Cast Iron |
| Gear Style | B3 |
| Style | Spoke Style |
| Bore Size [Max] | 1.125 in |
| Outside Dia. [Min] | 7.1 in |
| Type | B3 |
| Pitch Dia. | 7 in |
| Hub Projection | 0.5 in |
| Material Internal Use | Cast Iron |
| Class | 6 |
| Origin | Reborable |
| Hub Dia. | 1.7345 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Face Width | 0.375 in |
| Torque at 1200 RPM | 59.87375 lb/in |
| Weight | 2.0 LB |
| EAN or UPC | 697950058399 |

