- B2 Gear Style
- 14.5° Pressure Angle
- 160 Teeth
- 20 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 160 |
| Hub Style | B |
| Face Width | 0.375 in |
| Length Through Bore | 1 in |
| Class | 6 |
| Finished Bore Size | 0.5 in |
| Origin | Reborable |
| Pitch Dia. | 8 in |
| Bore Size [Max] | 1.125 in |
| Set Screw | No |
| Outside Dia. | 8.1 in |
| Bore Size [Min] | 0.5 in |
| Bore Dia. [Max] | 1 in |
| Style | Web w/ Lightening Holes |
| Torque at 600 RPM | 110.2937 lb/in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 46.56847 lb/in |
| Diametral Pitch | 20 |
| Gear Style | B2 |
| Torque at 300 RPM | 165.9658 lb/in |
| Type | B2 |
| Outside Dia. [Min] | 8.1 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Set Screw Size | N/A |
| Torque at 900 RPM | 81.23222 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.625 in |
| Hub Dia. | 1.7345 in |
| Torque at 1200 RPM | 65.65104 lb/in |
| Keyway | w/o Keyway |
| O.D. | 8.1 in |
| Pitch Diameter | 8 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Pitch Diameter [Min] | 8 in |
| Bore Dia. [Min] | 1/2 in |
| Hub O.D. | 1.75 in |
| Torque at 200 RPM | 201.68 lb/in |
| Bore Size | 0.500 in |
| Bore Type | Finished Bore |
| Weight | 2.34 LB |
| EAN or UPC | 697950058436 |

