- B3 Gear Style
- 14.5° Pressure Angle
- 180 Teeth
- 20 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 1.75 in |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Bore Size [Min] | 0.5 in |
| O.D. | 9.1 in |
| Material Internal Use | Cast Iron |
| Pitch Diameter | 9 in |
| Outside Dia. | 9.1 in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1 in |
| Diametral Pitch | 20 |
| Pitch Dia. | 9 in |
| Outside Dia. [Min] | 9.1 in |
| Torque at 1200 RPM | 65.65104 lb/in |
| Torque at 300 RPM | 165.9658 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 200 RPM | 201.68 lb/in |
| Finished Bore Size | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Cast Iron |
| Torque at 1800 RPM | 46.56847 lb/in |
| Gear Style | B3 |
| Hub Projection | 0.625 in |
| Set Screw | No |
| Torque at 600 RPM | 110.2937 lb/in |
| Hub Style | B |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Face Width | 0.375 in |
| Origin | Reborable |
| Material | Cast Iron |
| Bore Size [Max] | 1.125 in |
| Class | 6 |
| Hub Dia. | 1.7345 in |
| Torque at 900 RPM | 81.23222 lb/in |
| Pitch Diameter [Min] | 9 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 180 |
| Type | B3 |
| Bore Size | 0.500 in |
| Style | Spoke Style |
| Set Screw Size | N/A |
| Weight | 6.57 LB |
| EAN or UPC | 697950058450 |

