- B3 Gear Style
- 14.5° Pressure Angle
- 105 Teeth
- 3 Diametral Pitch
- 35 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 13655.42 lb/in |
| Torque at 200 RPM | 18592.38 lb/in |
| Bore Dia. [Min] | 1 11/16 in |
| Keyway | w/o Keyway |
| Material Internal Use | Cast Iron |
| Style | Spoke Style |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Hub O.D. | 6 in |
| Type | B3 |
| Diametral Pitch | 3 |
| Outside Dia. | 35.666 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.6875 in |
| Pitch Dia. | 35 in |
| Bore Size [Min] | 1.688 in |
| Pitch Diameter | 35 in |
| Set Screw Size | N/A |
| Hub Projection | 1.75 in |
| Bore Dia. [Max] | 3 11/16 in |
| Bore Size [Max] | 3.5 in |
| Torque at 900 RPM | 5182.056 lb/in |
| Torque at 1200 RPM | 3939.063 lb/in |
| Finished Bore Size | 1.688 in |
| Class | 6 |
| Torque at 1800 RPM | 2696.07 lb/in |
| Pitch Diameter [Min] | 35 in |
| Length Through Bore | 4.75 in |
| Face Width | 3 in |
| No. of Teeth | 105 |
| Outside Dia. [Min] | 35.666 in |
| Torque at 600 RPM | 7457.958 lb/in |
| Set Screw | No |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Gear Style | B3 |
| O.D. | 35.667 in |
| AGMA Quality | 6 |
| Hub Dia. | 5.9845 in |
| Weight | 216.0 LB |
| EAN or UPC | 697950053622 |

