- B1 Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 3 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Bore Size [Min] | 1.438 in |
| Hub O.D. | 4.5 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 6932.75 lb/in |
| No. of Teeth | 24 |
| Hub Dia. | 4.4845 in |
| Hub Projection | 1.25 in |
| Material Internal Use | Cast Iron |
| Torque at 1800 RPM | 1960.778 lb/in |
| O.D. | 8.667 in |
| Pitch Diameter [Min] | 8 in |
| Torque at 1200 RPM | 2783.604 lb/in |
| Type | B |
| Hub Style | B |
| Length Through Bore | 4.25 in |
| Bore Size [Max] | 2.688 in |
| Pitch Dia. | 8 in |
| Torque at 600 RPM | 4306.708 lb/in |
| Finished Bore Size | 1.438 in |
| Pitch Diameter | 8 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 3081.222 lb/in |
| Set Screw | No |
| Outside Dia. [Min] | 8.666 in |
| Outside Dia. | 8.666 in |
| Bore Size | 1.4375 in |
| Origin | Reborable |
| Face Width | 3 in |
| Class | 6 |
| Diametral Pitch | 3 |
| Set Screw Size | N/A |
| Gear Style | B1 |
| AGMA Quality | 6 |
| Material External Use | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 1 7/16 in |
| Torque at 200 RPM | 8508.375 lb/in |
| Bore Dia. [Max] | 2 11/16 in |
| Style | Hub |
| Weight | 40.44 LB |
| EAN or UPC | 697950053363 |

