- B2 Gear Style
- 14.5° Pressure Angle
- 45 Teeth
- 3 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 15 in |
| Hub Projection | 1.75 in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 15 in |
| Torque at 300 RPM | 6932.75 lb/in |
| Bore Dia. [Max] | 3 1/4 in |
| Bore Size [Max] | 3.25 in |
| Bore Size | 1.4375 in |
| Outside Dia. | 15.666 in |
| Inch/Metric | Inch |
| Finished Bore Size | 1.438 in |
| Hub Dia. | 5.4845 in |
| Bore Dia. [Min] | 1 7/16 in |
| Material External Use | Cast Iron |
| Torque at 200 RPM | 8508.375 lb/in |
| Hub Style | B |
| Bore Size [Min] | 1.438 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 15 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Diametral Pitch | 3 |
| Torque at 600 RPM | 4306.708 lb/in |
| Type | B2 |
| No. of Teeth | 45 |
| Face Width | 3 in |
| Material | Cast Iron |
| Outside Dia. [Min] | 15.666 in |
| Class | 6 |
| O.D. | 15.667 in |
| Set Screw | No |
| Torque at 900 RPM | 3081.222 lb/in |
| Hub O.D. | 5.5 in |
| Gear Style | B2 |
| Torque at 1800 RPM | 1960.778 lb/in |
| Style | Web w/ Lightening Holes |
| Torque at 1200 RPM | 2783.604 lb/in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Length Through Bore | 4.75 in |
| Weight | 85.04 LB |
| EAN or UPC | 697950053479 |

