- B3 Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 3 Diametral Pitch
- 0.1427 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 6302.5 lb/in |
| Gear Style | B3 |
| Torque at 200 RPM | 14180.63 lb/in |
| Material | Cast Iron |
| Outside Dia. | 18.666 in |
| Hub O.D. | 5.5 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 2485.986 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Style | Spoke Style |
| Class | 6 |
| Material External Use | Cast Iron |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Bore Size [Min] | 1.563 in |
| Bore Size | 1.5625 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 8823.5 lb/in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Type | B3 |
| Face Width | 3 in |
| Bore Dia. [Max] | 3 1/4 in |
| Hub Dia. | 5.4845 in |
| Pitch Dia. | 18 in |
| Bore Dia. [Min] | 1 9/16 in |
| Pitch Diameter [Min] | 0.1427 in |
| Torque at 900 RPM | 4341.722 lb/in |
| Pitch Diameter | 18 in |
| Length Through Bore | 4.75 in |
| Diametral Pitch | 3 |
| O.D. | 18.667 in |
| Torque at 1200 RPM | 3571.417 lb/in |
| Outside Dia. [Min] | 18.666 in |
| Hub Style | B |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 1.563 in |
| Hub Projection | 1.75 in |
| Bore Size [Max] | 3.25 in |
| Weight | 104.0 LB |
| EAN or UPC | 697950053509 |

