- B3 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 3 Diametral Pitch
- 3.8709 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1.563 in |
| Torque at 1800 RPM | 2485.99 lb/in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3 1/4 in |
| Hub O.D. | 5.5 in |
| Torque at 900 RPM | 4341.722 lb/in |
| Pitch Dia. | 20 in |
| Material | Cast Iron |
| No. of Teeth | 60 |
| Pitch Diameter [Min] | 3.8709 in |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 9/16 in |
| Torque at 1200 RPM | 3571.417 lb/in |
| Type | B3 |
| Bore Size | 1.5625 in |
| O.D. | 20.667 in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Cast Iron |
| Torque at 200 RPM | 14180.63 lb/in |
| Origin | Reborable |
| Outside Dia. [Min] | 20.666 in |
| Hub Dia. | 5.4845 in |
| Class | 6 |
| Gear Style | B3 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| AGMA Quality | 6 |
| Torque at 300 RPM | 8823.5 lb/in |
| Face Width | 3 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Outside Dia. | 20.666 in |
| Diametral Pitch | 3 |
| Style | Spoke Style |
| Pitch Diameter | 20 in |
| Bore Size [Min] | 1.563 in |
| Torque at 600 RPM | 6302.5 lb/in |
| Hub Projection | 1.75 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 3.25 in |
| Length Through Bore | 4.75 in |
| Weight | 115.0 LB |
| EAN or UPC | 697950053523 |

