- B3 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 3 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 3 |
| No. of Teeth | 72 |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 24 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Spoke Style |
| Set Screw | No |
| Hub Style | B |
| Torque at 200 RPM | 17016.75 lb/in |
| Origin | Reborable |
| Outside Dia. | 24.666 in |
| Hub Projection | 1.75 in |
| Bore Dia. [Max] | 3 11/16 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 9/16 in |
| Material | Cast Iron |
| Finished Bore Size | 1.563 in |
| Torque at 900 RPM | 4761.889 lb/in |
| Pitch Dia. | 24 in |
| Torque at 1200 RPM | 3991.583 lb/in |
| Hub O.D. | 6 in |
| Keyway | w/o Keyway |
| Bore Size | 1.5625 in |
| Outside Dia. [Min] | 24.666 in |
| Gear Style | B3 |
| Bore Size [Max] | 3.5 in |
| Hub Dia. | 5.9845 in |
| Face Width | 3 in |
| Torque at 600 RPM | 6932.75 lb/in |
| Pitch Diameter | 24 in |
| Material External Use | Cast Iron |
| Torque at 300 RPM | 12605 lb/in |
| Length Through Bore | 4.75 in |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 2661.06 lb/in |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 24.667 in |
| Type | B3 |
| Bore Size [Min] | 1.563 in |
| Material Internal Use | Cast Iron |
| Class | 6 |
| Weight | 153.0 LB |
| EAN or UPC | 697950053547 |

