- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 4 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 3.5 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Outside Dia. | 6.5 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 6.5 in |
| Finished Bore Size | 1.125 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Material | Cast Iron |
| Hub Dia. | 3.4845 in |
| Pitch Diameter [Min] | 6 in |
| Torque at 900 RPM | 1610.639 lb/in |
| Torque at 600 RPM | 2100.833 lb/in |
| Torque at 300 RPM | 2941.167 lb/in |
| No. of Teeth | 24 |
| Hub Projection | 1.5 in |
| Bore Size [Min] | 1.125 in |
| Hub O.D. | 3.5 in |
| Material External Use | Cast Iron |
| Pitch Dia. | 6 in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Bore Size | 1.125 in |
| Hub Style | B |
| Set Screw Size | N/A |
| Gear Style | B |
| Diametral Pitch | 4 |
| Torque at 1200 RPM | 1313.021 lb/in |
| Pressure Angle | 14 1/2 degrees |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 2 1/8 in |
| Pitch Diameter | 6 in |
| Face Width | 2 in |
| Style | Hub |
| Origin | Reborable |
| Outside Dia. [Min] | 6.5 in |
| Set Screw | No |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 2.125 in |
| Class | 6 |
| Weight | 16.98 LB |
| EAN or UPC | 697950053790 |

