- B1 Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 4 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Torque at 900 RPM | 1610.639 lb/in |
| Diametral Pitch | 4 |
| Bore Size [Min] | 1.25 in |
| Pitch Diameter [Min] | 7 in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Pitch Diameter | 7 in |
| Material Internal Use | Cast Iron |
| AGMA Quality | 6 |
| Hub Dia. | 3.4845 in |
| Length Through Bore | 3.5 in |
| Outside Dia. | 7.5 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Gear Style | B1 |
| Torque at 1200 RPM | 1313.021 lb/in |
| Material External Use | Cast Iron |
| Origin | Reborable |
| Outside Dia. [Min] | 7.5 in |
| Class | 6 |
| Bore Dia. [Max] | 2 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Web |
| No. of Teeth | 28 |
| Set Screw Size | N/A |
| Bore Size | 1.250 in |
| Hub Style | B |
| Set Screw | No |
| Torque at 600 RPM | 2100.833 lb/in |
| Hub O.D. | 3.5 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Hub Projection | 1.5 in |
| Pitch Dia. | 7 in |
| Face Width | 2 in |
| Finished Bore Size | 1.25 in |
| Material | Cast Iron |
| Type | B1 |
| Bore Size [Max] | 2.125 in |
| O.D. | 7.5 in |
| Torque at 300 RPM | 2941.167 lb/in |
| Weight | 20.16 LB |
| EAN or UPC | 697950053820 |

