- B1 Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 4 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 1610.639 lb/in |
| Hub O.D. | 3.5 in |
| Class | 6 |
| Material External Use | Cast Iron |
| Style | Web |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Type | B1 |
| Torque at 600 RPM | 2100.833 lb/in |
| No. of Teeth | 32 |
| Torque at 200 RPM | 3466.375 lb/in |
| Finished Bore Size | 1.25 in |
| Outside Dia. [Min] | 8.5 in |
| Origin | Reborable |
| Length Through Bore | 3.5 in |
| Bore Dia. [Max] | 2 1/8 in |
| Diametral Pitch | 4 |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 8 in |
| Pitch Diameter | 8 in |
| Hub Dia. | 3.4845 in |
| Bore Dia. [Min] | 1 1/4 in |
| Set Screw | No |
| Hub Style | B |
| Torque at 1200 RPM | 1313.021 lb/in |
| Torque at 300 RPM | 2941.167 lb/in |
| Hub Projection | 1.5 in |
| Pitch Diameter [Min] | 8 in |
| Face Width | 2 in |
| Bore Size | 1.250 in |
| O.D. | 8.5 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 2.125 in |
| Material | Cast Iron |
| Gear Style | B1 |
| Bore Size [Min] | 1.25 in |
| Bore Type | Finished Bore |
| Outside Dia. | 8.5 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 23.2 LB |
| EAN or UPC | 697950053868 |

