- B1 Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 4 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Length Through Bore | 3.5 in |
| Class | 6 |
| Hub Dia. | 3.7345 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Style | Web w/ Lightening Holes |
| O.D. | 9.5 in |
| Material Internal Use | Cast Iron |
| Gear Style | B1 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 1313.021 lb/in |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Torque at 300 RPM | 2941.167 lb/in |
| Material | Cast Iron |
| Type | B2 |
| Torque at 1800 RPM | 945.375 lb/in |
| Torque at 600 RPM | 2100.833 lb/in |
| Torque at 200 RPM | 3466.375 lb/in |
| Pitch Diameter [Min] | 9 in |
| Bore Size [Min] | 1.25 in |
| Bore Dia. [Min] | 1 1/4 in |
| No. of Teeth | 36 |
| Bore Size | 1.250 in |
| Hub Projection | 1.5 in |
| Bore Size [Max] | 2.25 in |
| Pitch Diameter | 9 in |
| Outside Dia. | 9.5 in |
| Keyway | w/o Keyway |
| Pitch Dia. | 9 in |
| Face Width | 2 in |
| Outside Dia. [Min] | 9.5 in |
| Bore Dia. [Max] | 2 1/4 in |
| Diametral Pitch | 4 |
| Hub O.D. | 3.75 in |
| Torque at 900 RPM | 1610.639 lb/in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Material External Use | Cast Iron |
| Set Screw | No |
| Weight | 30.52 LB |
| EAN or UPC | 697950053882 |

