- B2 Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 4 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Web w/ Lightening Holes |
| Hardened Teeth | Without Hardened Teeth |
| Type | B2 |
| Bore Size [Min] | 1.25 in |
| O.D. | 10.5 in |
| Hub Style | B |
| Bore Size | 1.250 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Origin | Reborable |
| Pitch Dia. | 10 in |
| Inch/Metric | Inch |
| No. of Teeth | 40 |
| Bore Type | Finished Bore |
| Set Screw | No |
| Torque at 600 RPM | 2100.833 lb/in |
| Set Screw Size | N/A |
| Pitch Diameter | 10 in |
| Diametral Pitch | 4 |
| Torque at 1800 RPM | 945.375 lb/in |
| Torque at 900 RPM | 1610.639 lb/in |
| Torque at 300 RPM | 2941.167 lb/in |
| Bore Dia. [Max] | 2 1/2 in |
| Material Internal Use | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Cast Iron |
| Keyway | w/o Keyway |
| Face Width | 2 in |
| Bore Size [Max] | 2.375 in |
| Class | 6 |
| Finished Bore Size | 1.25 in |
| Pitch Diameter [Min] | 1 in |
| Bore Dia. [Min] | 1 1/4 in |
| Material | Cast Iron |
| Outside Dia. | 10.5 in |
| Outside Dia. [Min] | 10.5 in |
| Length Through Bore | 3.5 in |
| Gear Style | B2 |
| Hub Dia. | 3.9845 in |
| Hub Projection | 1.5 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| AGMA Quality | 6 |
| Hub O.D. | 4 in |
| Weight | 26.4 LB |
| EAN or UPC | 697950053905 |

