- B1 Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 4 Diametral Pitch
- 10.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 4 in |
| Bore Type | Finished Bore |
| Origin | Reborable |
| Diametral Pitch | 4 |
| Bore Dia. [Min] | 1 1/4 in |
| Pitch Diameter [Min] | 10.5 in |
| Length Through Bore | 3.5 in |
| Bore Size [Max] | 2.375 in |
| Bore Size [Min] | 1.25 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Gear Style | B1 |
| No. of Teeth | 42 |
| Outside Dia. | 11 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 11 in |
| Torque at 600 RPM | 2100.833 lb/in |
| Set Screw | No |
| Torque at 300 RPM | 2941.167 lb/in |
| Type | B2 |
| Inch/Metric | Inch |
| Hub Projection | 1.5 in |
| Material Internal Use | Cast Iron |
| AGMA Quality | 6 |
| O.D. | 11 in |
| Set Screw Size | N/A |
| Hub Dia. | 3.9845 in |
| Face Width | 2 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 3466.375 lb/in |
| Pitch Diameter | 10.5 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Bore Size | 1.250 in |
| Bore Dia. [Max] | 2 1/2 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Web w/ Lightening Holes |
| Hub Style | B |
| Finished Bore Size | 1.25 in |
| Pitch Dia. | 10.5 in |
| Torque at 900 RPM | 1610.639 lb/in |
| Weight | 33.9 LB |
| EAN or UPC | 697950053929 |

