- B3 Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 4 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Bore Size [Max] | 2.375 in |
| O.D. | 12.5 in |
| Gear Style | B3 |
| Pitch Dia. | 12 in |
| Torque at 600 RPM | 3046.208 lb/in |
| Face Width | 2 in |
| Material External Use | Cast Iron |
| Torque at 1800 RPM | 1190.472 lb/in |
| Torque at 900 RPM | 2170.861 lb/in |
| Set Screw Size | N/A |
| Hub O.D. | 4 in |
| Set Screw | No |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Dia. | 3.9845 in |
| Diametral Pitch | 4 |
| Hub Style | B |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 1.25 in |
| Outside Dia. | 12.5 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.5 in |
| Bore Size | 1.250 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 1733.188 lb/in |
| Type | B3 |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 12 in |
| No. of Teeth | 48 |
| Finished Bore Size | 1.25 in |
| Torque at 300 RPM | 4831.917 lb/in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 12.5 in |
| Torque at 200 RPM | 6302.5 lb/in |
| Bore Dia. [Max] | 2 1/2 in |
| Keyway | w/o Keyway |
| Hub Projection | 1.5 in |
| Origin | Reborable |
| Pitch Diameter | 12 in |
| Style | Spoke Style |
| Weight | 38.4 LB |
| EAN or UPC | 697950053967 |

