- B3 Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 4 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Cast Iron |
| Hub Dia. | 3.9845 in |
| Face Width | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 2170.861 lb/in |
| Origin | Reborable |
| Bore Size [Max] | 2.375 in |
| Inch/Metric | Inch |
| Hub Projection | 1.5 in |
| Bore Size [Min] | 1.25 in |
| Keyway | w/o Keyway |
| Length Through Bore | 3.5 in |
| Material | Cast Iron |
| Class | 6 |
| Pitch Diameter [Min] | 16 in |
| O.D. | 16.5 in |
| Hub Style | B |
| Hub O.D. | 4 in |
| Set Screw Size | N/A |
| Finished Bore Size | 1.25 in |
| Outside Dia. [Min] | 16.5 in |
| Gear Style | B3 |
| Diametral Pitch | 4 |
| Bore Size | 1.250 in |
| Outside Dia. | 16.5 in |
| Torque at 1200 RPM | 1733.188 lb/in |
| Type | B3 |
| Pitch Diameter | 16 in |
| Torque at 1800 RPM | 1190.472 lb/in |
| Set Screw | No |
| No. of Teeth | 64 |
| Torque at 300 RPM | 4831.917 lb/in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 3046.208 lb/in |
| Bore Dia. [Max] | 2 1/2 in |
| Torque at 200 RPM | 6302.5 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Type | Finished Bore |
| Style | Spoke Style |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 16 in |
| Weight | 54.48 LB |
| EAN or UPC | 697950054056 |

