- B3 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 4 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Bore Size | 1.250 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Torque at 900 RPM | 2450.972 lb/in |
| Material External Use | Cast Iron |
| Torque at 1200 RPM | 1890.75 lb/in |
| Bore Size [Min] | 1.25 in |
| Hub O.D. | 4.5 in |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 18 in |
| Pitch Dia. | 18 in |
| Hub Style | B |
| Material Internal Use | Cast Iron |
| Length Through Bore | 3.5 in |
| Torque at 300 RPM | 5882.333 lb/in |
| Pitch Diameter | 18 in |
| Bore Dia. [Max] | 2 11/16 in |
| Hub Dia. | 4.4845 in |
| Torque at 1800 RPM | 1295.514 lb/in |
| Diametral Pitch | 4 |
| Pressure Angle | 14 1/2 degrees |
| Style | Spoke Style |
| Gear Style | B3 |
| Class | 6 |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 3466.375 lb/in |
| Origin | Reborable |
| No. of Teeth | 72 |
| Bore Size [Max] | 2.688 in |
| Outside Dia. [Min] | 18.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Material | Cast Iron |
| Torque at 200 RPM | 7563 lb/in |
| Finished Bore Size | 1.25 in |
| Outside Dia. | 18.5 in |
| O.D. | 18.5 in |
| Hub Projection | 1.5 in |
| Type | B3 |
| Face Width | 2 in |
| Keyway | w/o Keyway |
| Weight | 65.6 LB |
| EAN or UPC | 697950054087 |

