- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 4 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 96 |
| Length Through Bore | 3.75 in |
| Torque at 600 RPM | 3676.458 lb/in |
| Origin | Reborable |
| Bore Size [Min] | 1.375 in |
| Material Internal Use | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 4 |
| Hub Projection | 1.75 in |
| Bore Type | Finished Bore |
| O.D. | 24.5 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 1943.271 lb/in |
| Outside Dia. | 24.5 in |
| Torque at 200 RPM | 8508.375 lb/in |
| Hub O.D. | 4.5 in |
| Bore Dia. [Min] | 1 3/8 in |
| Bore Size | 1.375 in |
| Material External Use | Cast Iron |
| Hub Dia. | 4.4845 in |
| Face Width | 2 in |
| Pitch Diameter [Min] | 24 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Pitch Dia. | 24 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Bore Dia. [Max] | 2 11/16 in |
| Finished Bore Size | 1.375 in |
| Gear Style | B3 |
| Torque at 1800 RPM | 1330.528 lb/in |
| Torque at 900 RPM | 2521 lb/in |
| Torque at 300 RPM | 6512.583 lb/in |
| Type | B3 |
| Bore Size [Max] | 2.688 in |
| Pitch Diameter | 24 in |
| Hub Style | B |
| Outside Dia. [Min] | 24.5 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Spoke Style |
| Weight | 86.0 LB |
| EAN or UPC | 697950054162 |

