- B1 Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 5 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Cast Iron |
| Hub Projection | 1.25 in |
| Bore Size [Min] | 1.063 in |
| Material | Cast Iron |
| Hub O.D. | 3.25 in |
| Torque at 1800 RPM | 875.3472 lb/in |
| Outside Dia. | 6.4 in |
| Inch/Metric | Inch |
| Finished Bore Size | 1.063 in |
| Set Screw Size | N/A |
| Length Through Bore | 3 in |
| Diametral Pitch | 5 |
| Torque at 300 RPM | 2310.917 lb/in |
| Torque at 900 RPM | 1190.472 lb/in |
| Origin | Reborable |
| Pitch Diameter [Min] | 6 in |
| Material External Use | Cast Iron |
| Style | Web |
| Class | 6 |
| Torque at 200 RPM | 2521 lb/in |
| AGMA Quality | 6 |
| Pitch Dia. | 6 in |
| Set Screw | No |
| Torque at 1200 RPM | 997.8958 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.938 in |
| Pitch Diameter | 6 in |
| Bore Type | Finished Bore |
| No. of Teeth | 30 |
| O.D. | 6.4 in |
| Outside Dia. [Min] | 6.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Bore Dia. [Max] | 2 1/16 in |
| Bore Dia. [Min] | 1 1/16 in |
| Bore Size | 1.0625 in |
| Torque at 600 RPM | 1575.625 lb/in |
| Type | B1 |
| Hub Dia. | 3.236 in |
| Gear Style | B1 |
| Face Width | 1.75 in |
| Keyway | w/o Keyway |
| Weight | 13.86 LB |
| EAN or UPC | 697950054469 |

