- B1 Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 5 Diametral Pitch
- 6.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Set Screw | No |
| Pitch Diameter | 6.4 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 5 |
| Outside Dia. | 6.8 in |
| Bore Size [Min] | 1.063 in |
| Pitch Diameter [Min] | 6.4 in |
| Torque at 600 RPM | 1575.625 lb/in |
| Outside Dia. [Min] | 6.8 in |
| Bore Dia. [Max] | 2 1/16 in |
| Type | B1 |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 875.3472 lb/in |
| Torque at 300 RPM | 2310.917 lb/in |
| Bore Size | 1.0625 in |
| Gear Style | B1 |
| Bore Size [Max] | 1.938 in |
| Material Internal Use | Cast Iron |
| Origin | Reborable |
| Material | Cast Iron |
| Class | 6 |
| Hub O.D. | 3.25 in |
| AGMA Quality | 6 |
| Face Width | 1.75 in |
| Bore Dia. [Min] | 1 1/16 in |
| O.D. | 6.8 in |
| Pitch Dia. | 6.4 in |
| Hub Projection | 1.25 in |
| No. of Teeth | 32 |
| Torque at 900 RPM | 1190.472 lb/in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Style | Web |
| Length Through Bore | 3 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 997.8958 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 2521 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 1.063 in |
| Hub Dia. | 3.2365 in |
| Weight | 13.52 LB |
| EAN or UPC | 697950054483 |

