- B1 Gear Style
- 14.5° Pressure Angle
- 35 Teeth
- 5 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Hub Style | B |
| AGMA Quality | 6 |
| Face Width | 1.75 in |
| Material | Cast Iron |
| Finished Bore Size | 1.188 in |
| Torque at 200 RPM | 2521 lb/in |
| Outside Dia. | 7.4 in |
| Hub Dia. | 3.237 in |
| Length Through Bore | 3 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 7 in |
| Torque at 900 RPM | 1190.472 lb/in |
| Keyway | w/o Keyway |
| O.D. | 7.4 in |
| Class | 6 |
| Bore Size [Max] | 1.938 in |
| Origin | Reborable |
| Gear Style | B1 |
| Bore Size [Min] | 1.188 in |
| Bore Dia. [Max] | 2 1/16 in |
| Diametral Pitch | 5 |
| Hub Projection | 1.25 in |
| Pitch Diameter | 7 in |
| Material External Use | Cast Iron |
| Pitch Dia. | 7 in |
| Torque at 600 RPM | 1575.625 lb/in |
| Style | Web |
| Outside Dia. [Min] | 7.4 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 2310.917 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 997.8958 lb/in |
| No. of Teeth | 35 |
| Bore Dia. [Min] | 1 3/16 in |
| Set Screw | No |
| Material Internal Use | Cast Iron |
| Hub O.D. | 3.25 in |
| Type | B1 |
| Bore Size | 1.1875 in |
| Torque at 1800 RPM | 875.347 lb/in |
| Weight | 16.86 LB |
| EAN or UPC | 697950054490 |

