- B1 Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 5 Diametral Pitch
- 7.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 1190.472 lb/in |
| Outside Dia. [Min] | 7.6 in |
| Inch/Metric | Inch |
| Bore Size | 1.1875 in |
| Hub Style | B |
| Bore Size [Min] | 1.188 in |
| Torque at 600 RPM | 1575.625 lb/in |
| Torque at 1800 RPM | 875.347 lb/in |
| Origin | Reborable |
| Torque at 300 RPM | 2310.917 lb/in |
| Material | Cast Iron |
| Hub Projection | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.938 in |
| Length Through Bore | 3 in |
| Hub O.D. | 3.25 in |
| Bore Dia. [Max] | 2 1/16 in |
| Material Internal Use | Cast Iron |
| AGMA Quality | 6 |
| Gear Style | B1 |
| Pitch Dia. | 7.2 in |
| Pitch Diameter | 7.2 in |
| Pressure Angle | 14 1/2 degrees |
| Type | B1 |
| Bore Dia. [Min] | 1 3/16 in |
| Face Width | 1.75 in |
| Bore Type | Finished Bore |
| Hub Dia. | 3.2375 in |
| Set Screw Size | N/A |
| No. of Teeth | 36 |
| Outside Dia. | 7.6 in |
| Set Screw | No |
| Diametral Pitch | 5 |
| Material External Use | Cast Iron |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 997.8958 lb/in |
| O.D. | 7.6 in |
| Finished Bore Size | 1.188 in |
| Class | 6 |
| Pitch Diameter [Min] | 7.2 in |
| Style | Web |
| Torque at 200 RPM | 2521 lb/in |
| Weight | 15.48 LB |
| EAN or UPC | 697950054513 |

