- B1 Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 5 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Material | Cast Iron |
| O.D. | 8.4 in |
| Torque at 900 RPM | 1190.472 lb/in |
| AGMA Quality | 6 |
| Face Width | 1.75 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 875.347 lb/in |
| Hub O.D. | 3.25 in |
| Bore Dia. [Max] | 2 1/16 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Pitch Dia. | 8 in |
| Torque at 600 RPM | 1575.625 lb/in |
| Pitch Diameter [Min] | 8 in |
| Outside Dia. [Min] | 8.4 in |
| Hub Dia. | 3.238 in |
| Pitch Diameter | 8 in |
| Length Through Bore | 3 in |
| Diametral Pitch | 5 |
| Bore Size [Max] | 1.938 in |
| Material Internal Use | Cast Iron |
| Gear Style | B1 |
| Torque at 1200 RPM | 997.8958 lb/in |
| Finished Bore Size | 1.188 in |
| Style | Web |
| Hub Projection | 1.25 in |
| Bore Size [Min] | 1.188 in |
| Hub Style | B |
| Outside Dia. | 8.4 in |
| No. of Teeth | 40 |
| Material External Use | Cast Iron |
| Torque at 200 RPM | 2521 lb/in |
| Type | B1 |
| Torque at 300 RPM | 2310.917 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 1 3/16 in |
| Bore Size | 1.1875 in |
| Weight | 19.1 LB |
| EAN or UPC | 697950054520 |

