- Tool Bag
description
- This kit bag with 5 pouches
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Material | PVC |
| No. of Pouches | 5 |
| Weight | 0.83 LB |
| EAN or UPC | 697950134482 |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Material | PVC |
| No. of Pouches | 5 |
| Weight | 0.83 LB |
| EAN or UPC | 697950134482 |