- B3 Gear Style
- 14.5° Pressure Angle
- 50 Teeth
- 5 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 3.75 in |
| Torque at 1800 RPM | 910.361 lb/in |
| Type | B3 |
| Material | Cast Iron |
| Pitch Dia. | 10 in |
| Bore Type | Finished Bore |
| Class | 6 |
| Bore Dia. [Max] | 2 5/16 in |
| Gear Style | B3 |
| Set Screw | No |
| Torque at 300 RPM | 2941.167 lb/in |
| Bore Dia. [Min] | 1 3/16 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Hub Dia. | 3.7345 in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Length Through Bore | 3 in |
| Bore Size [Max] | 2.25 in |
| Outside Dia. [Min] | 10.4 in |
| Torque at 900 RPM | 1470.583 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 1.75 in |
| Pitch Diameter [Min] | 1 in |
| O.D. | 10.4 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| AGMA Quality | 6 |
| Bore Size | 1.1875 in |
| Inch/Metric | Inch |
| Hub Projection | 1.25 in |
| Hub Style | B |
| Diametral Pitch | 5 |
| Material Internal Use | Cast Iron |
| Set Screw Size | N/A |
| Bore Size [Min] | 1.188 in |
| Style | Spoke Style |
| Finished Bore Size | 1.188 in |
| Pitch Diameter | 10 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 2100.833 lb/in |
| Material External Use | Cast Iron |
| Outside Dia. | 10.4 in |
| No. of Teeth | 50 |
| Weight | 23.68 LB |
| EAN or UPC | 697950054575 |

