- B3 Gear Style
- 14.5° Pressure Angle
- 70 Teeth
- 5 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Bore Dia. [Max] | 2 9/16 in |
| Inch/Metric | Inch |
| Hub O.D. | 4 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Bore Size [Min] | 1.188 in |
| Material Internal Use | Cast Iron |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Pitch Diameter [Min] | 14 in |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Gear Style | B3 |
| Finished Bore Size | 1.188 in |
| Torque at 900 RPM | 1470.583 lb/in |
| No. of Teeth | 70 |
| Bore Size [Max] | 2.375 in |
| Bore Dia. [Min] | 1 3/16 in |
| Torque at 600 RPM | 2100.833 lb/in |
| Diametral Pitch | 5 |
| Hub Style | B |
| Torque at 1800 RPM | 910.3611 lb/in |
| Outside Dia. | 14.4 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Face Width | 1.75 in |
| Type | B3 |
| Pitch Diameter | 14 in |
| Class | 6 |
| Style | Spoke Style |
| Material External Use | Cast Iron |
| Bore Size | 1.1875 in |
| Hub Dia. | 3.9845 in |
| AGMA Quality | 6 |
| Set Screw | No |
| Torque at 300 RPM | 2941.167 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 14.4 in |
| Pitch Dia. | 14 in |
| Outside Dia. [Min] | 14.4 in |
| Length Through Bore | 3 in |
| Keyway | w/o Keyway |
| Hub Projection | 1.25 in |
| Weight | 35.2 LB |
| EAN or UPC | 697950054667 |

