- B3 Gear Style
- 14.5° Pressure Angle
- 108 Teeth
- 6 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Bore Dia. [Max] | 2 5/16 in |
| Bore Size [Min] | 1.25 in |
| Set Screw | No |
| Torque at 900 RPM | 1190.472 lb/in |
| Bore Size [Max] | 2.25 in |
| Keyway | w/o Keyway |
| Outside Dia. | 18.33 in |
| Face Width | 1.5 in |
| AGMA Quality | 6 |
| Type | B3 |
| Hub O.D. | 3.75 in |
| Torque at 1800 RPM | 665.2639 lb/in |
| Torque at 600 RPM | 1680.667 lb/in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 945.375 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 18.33 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 2.75 in |
| Pitch Diameter [Min] | 18 in |
| Class | 6 |
| Gear Style | B3 |
| Hub Style | B |
| Material | Cast Iron |
| Pitch Dia. | 18 in |
| Material External Use | Cast Iron |
| Hub Dia. | 3.7345 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Bore Size | 1.250 in |
| Pitch Diameter | 18 in |
| Hub Projection | 1.25 in |
| Set Screw Size | N/A |
| O.D. | 18.333 in |
| Style | Spoke Style |
| Torque at 300 RPM | 2731.083 lb/in |
| Torque at 200 RPM | 3466.375 lb/in |
| Diametral Pitch | 6 |
| No. of Teeth | 108 |
| Pressure Angle | 14 1/2 degrees |
| Weight | 32.05 LB |
| EAN or UPC | 697950055411 |

