- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 6 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Gear Style | B3 |
| Inch/Metric | Inch |
| Length Through Bore | 3 in |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 1.25 in |
| Hub Dia. | 3.7345 in |
| Pitch Diameter [Min] | 2 in |
| Type | B3 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 665.2639 lb/in |
| Pitch Diameter | 20 in |
| Torque at 900 RPM | 1260.5 lb/in |
| Material External Use | Cast Iron |
| Torque at 1200 RPM | 997.8958 lb/in |
| Pitch Dia. | 20 in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 2 5/16 in |
| Set Screw | No |
| Torque at 600 RPM | 1785.708 lb/in |
| Hub Style | B |
| Diametral Pitch | 6 |
| Outside Dia. | 20.33 in |
| Material | Cast Iron |
| O.D. | 20.333 in |
| Style | Spoke Style |
| Keyway | w/o Keyway |
| Origin | Reborable |
| No. of Teeth | 120 |
| Torque at 300 RPM | 3151.25 lb/in |
| Hub Projection | 1.5 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size [Min] | 1.25 in |
| Outside Dia. [Min] | 20.33 in |
| Bore Size [Max] | 2.25 in |
| Face Width | 1.5 in |
| Set Screw Size | N/A |
| Bore Size | 1.250 in |
| Hub O.D. | 3.75 in |
| Torque at 200 RPM | 4096.625 lb/in |
| AGMA Quality | 6 |
| Weight | 33.15 LB |
| EAN or UPC | 697950055442 |

